Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22DBB Eaton Switches, SILICONE BOOT IP65
E22DBB Eaton Switches, SILICONE BOOT IP65
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E22DBB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton silicon boot, 22.5 mm, Non-metallic Heavy-Duty, Boot, IP65 ingress protection |
| Type |
Boot |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |