Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22DL24W Eaton Switches, 24V WHITE DIRECT VOLTAGE LED LIGHT UNIT
E22DL24W Eaton Switches, 24V WHITE DIRECT VOLTAGE LED LIGHT UNIT
This item cannot be canceled or returned
Description
24V WHITE DIRECT VOLTAGE LED LIGHT UNIT
Specifications
Specifications
| Manufacturer Part Number |
E22DL24W |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton, Light Unit for Illuminated Device, Non-metallic Heavy-Duty, LED, Full voltage, Bayonet base, White, 24 Vac/dc |
| Type |
Light Unit |
| Color |
White |
| Comments |
LED |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |