Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E22DL24Y Eaton Switches, LGT UNIT 24V AC/DC LED Y
MFG Item Number
E22DL24Y

E22DL24Y Eaton Switches, LGT UNIT 24V AC/DC LED Y

MFG Item Number
E22DL24Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E22DL24Y
LGT UNIT 24V AC/DC LED Y

Series Information

Specifications

Specifications
Manufacturer Part Number E22DL24Y
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E22 pushbutton, Light Unit for Illuminated Device, Non-metallic Heavy-Duty, LED, Full voltage, Bayonet base, Yellow, 24 Vac/dc
Type Light Unit
Color Yellow
Comments LED
Net Weight 0.035 lbs
Gross Weight 0.035 lbs