E22GD2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E22GD2

Eaton Switches, E22 Series

E22GD2

Eaton Switches, E22 Series
IL PSHPLL 2POS MA CRBZ R
MFG Item Number
E22GD2
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E22 Series
Item #
E22GD2
IL PSHPLL 2POS MA CRBZ R

E22 Series Information

  • ‑4~158F Operating Temperature
  • UL Listed and NEMA Rated
  • Various Light Types
  • Various Termination Choices
  • IP65 Protection
Cutler‑Hammer's 22.5 mm Industrial heavy‑duty pushbutton and indicator line, offers a wide array of functional, smartly styled illuminated and non‑illuminated push‑pulls, twist releases and more. The complete line also includes transformer, full voltage, resistor, LED, or neon light units. The operators are available with either a traditional chrome or matte black front‑of‑panel appearance. The space saving design and modular construction of the E22 line makes on the job assembly fast.

  • NEMA Type 1, 2, 3, 3R, 4, 4X, 12, and 13
  • "Reliability Nibs" on the contact block contacts

Specifications

Specifications
Manufacturer Part Number E22GD2
Manufacturer Eaton
Product Series E22
Family Series Eaton Switches, E22 Series
Description Eaton 22.5 mm Non-metallic Heavy-Duty Actuator Push-Pull Operator,Standard Actuator,Red,Chrome Beze,Plastic,Illuminated,No light unit,Two-position,Maintained push and pull,E22 Series
Illuminated Yes
Operation Maintained
Operator Size (mm) 40 mm
Bezel Metal Round
Lamp Type LED
Lens/Button Shape Mushroom
Operator Color Red
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.14 lbs