Series Information
| Manufacturer Part Number | E22HL9X4 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Pilot Lights |
| Description | Eaton E22 pushbutton, Non-metallic Assembled Indicating Light, Heavy-Duty, Standard actuator, LED, Full voltage, NEMA 3, 3R, 4, 4X, 12, 13, 24 Vac/dc, Cluster style non-removable, Amber, Plastic, 22.5 mm, 24 Vac/dc |
| Mounting | 22 mm |
| Lamp Type | LED |
| Lens Color | Amber |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Gross Weight | 0.07 lbs |
| Net Weight | 0 lbs |