E22ILA310
Pizzato Pilot Lights, E2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E22ILA310 Pizzato Pilot Lights, E2 Series, Indicator light

MFG Item Number
E2 2ILA310

E22ILA310 Pizzato Pilot Lights, E2 Series, Indicator light

MFG Item Number
E2 2ILA310
Item Number
E22ILA310
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, E2 Series
Item #
E22ILA310
Indicator light

E2 Series Information

  • Protection degrees IP67 and IP69K
  • Customization with symbols available
  • Replaceable colored lens

In order to suit various customer requests and different kinds of application, Pizzato Elettrica offers the possibility to customize the indicator lights with symbols, inscriptions and interchangeable lenses with different colors.

The metal fixing ring is particularly suitable for those applications which require tighter fitting of the panel‑mounted device, such as for example in metal panels having holes without reference notches. The shaped ring can be used when no label holder or other devices are applied; it prevents dirt and other residues from settling between the indicator and the panel or housing. This turns out to be particularly useful in the sectors where high standards of cleanness and hygiene are required.

These devices are designed to be used in the toughest environmental conditions and they pass the IP67 immersion test according to EN 60529. They can therefore be used in all environments where maximum protection degree of the housing is required. Due to their special design, these devices are suitable for use in equipment subjected to cleaning with high pressure hot water jets. These devices also meet the IP69K test requirements according to ISO 20653.

Specifications

Specifications
Manufacturer Part Number E2 2ILA310
Manufacturer Pizzato
Product Series E2
Family Series Pizzato Pilot Lights, E2 Series
Description Indicator light
Mounting 22 mm
Lamp Type LED
Lens/Button Shape Flat Round
Lens Color Red
Bezel Black Plastic
Protection Rating IP67, IP69K
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 4X
Approvals CE, cULus, EAC, IMQ
Gross Weight 0 lbs
Net Weight 0 lbs