E22KB52

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E22KB52 Eaton Switches, E22 Series, SEL SW KEY-L 2P 45 BKBZ C2

MFG Item Number
E22KB52

E22KB52 Eaton Switches, E22 Series, SEL SW KEY-L 2P 45 BKBZ C2

MFG Item Number
E22KB52
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E22 Series
Item #
E22KB52
SEL SW KEY-L 2P 45 BKBZ C2

E22 Series Information

  • ‑4~158F Operating Temperature
  • UL Listed and NEMA Rated
  • Various Light Types
  • Various Termination Choices
  • IP65 Protection
Cutler‑Hammer's 22.5 mm Industrial heavy‑duty pushbutton and indicator line, offers a wide array of functional, smartly styled illuminated and non‑illuminated push‑pulls, twist releases and more. The complete line also includes transformer, full voltage, resistor, LED, or neon light units. The operators are available with either a traditional chrome or matte black front‑of‑panel appearance. The space saving design and modular construction of the E22 line makes on the job assembly fast.

  • NEMA Type 1, 2, 3, 3R, 4, 4X, 12, and 13
  • "Reliability Nibs" on the contact block contacts

Specifications

Specifications
Manufacturer Part Number E22KB52
Manufacturer Eaton
Product Series E22
Family Series Eaton Switches, E22 Series
Description Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, Cam 2, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Key, Left only, Black bezel, 45° Throw
Illuminated No
Number of Positions 2
Mounting 22 mm
Operator Type Key
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
M22S-WRS-A1
M22S-WRS-A1
Eaton Switches, M22 Series