Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22KS2 Eaton Switches, SPARE KEY
E22KS2 Eaton Switches, SPARE KEY
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E22KS2 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton spare key, 22.5 mm, Non-metallic Heavy-Duty, Key, Key selector switch operator |
| Type |
Key |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |