Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22LED048GN Eaton Switches, 48VOLT GREEN LED AC/DC
MFG Item Number
E22LED048GN
E22LED048GN Eaton Switches, 48VOLT GREEN LED AC/DC
MFG Item Number
E22LED048GN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E22LED048GN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton LED, Replacement LED Lamps, For 10250T, E34 and E22 units, Green, Continuous, 48 Vac/dc |
| Type |
Lamp |
| Color |
Green |
| Net Weight |
0 lbs |
| Gross Weight |
0.02 lbs |
E22LED048GN
Eaton Switches