Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E22LED060YN Eaton Switches, LED,YELLOW, 60V AC/DC

MFG Item Number
E22LED060YN

E22LED060YN Eaton Switches, LED,YELLOW, 60V AC/DC

MFG Item Number
E22LED060YN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E22LED060YN
LED,YELLOW, 60V AC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number E22LED060YN
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton Replacement LED Lamps, For 10250T, E34 and E22 units, Yellow, Continuous, 60 Vac/dc
Type Lamp
Color Yellow
Net Weight 0 lbs
Gross Weight 0 lbs