Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22LED120GN Eaton Switches, 120V AC/DC GREEN LED
MFG Item Number
E22LED120GN
E22LED120GN Eaton Switches, 120V AC/DC GREEN LED
MFG Item Number
E22LED120GN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E22LED120GN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton Pilot devices - ashville pushbutton, 30mm, Green, Green, Green, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units |
| Type |
Lamp |
| Color |
Green |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |
E22LED120GN
Eaton Switches