Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22LEDT024WN Eaton Switches, 24V AC/DC TALL WHITE LED
MFG Item Number
E22LEDT024WN
E22LEDT024WN Eaton Switches, 24V AC/DC TALL WHITE LED
MFG Item Number
E22LEDT024WN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E22LEDT024WN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton Tall Replacement LED, 22.5 mm, Non-metallic Heavy-Duty, Used with E22 series selector switch and push-pull operators |
| Type |
Lamp |
| Color |
White |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
E22LEDT024WN
Eaton Switches