Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22LEDT120BN Eaton Switches, 120V AC/DC TALL BLUE LED
MFG Item Number
E22LEDT120BN
E22LEDT120BN Eaton Switches, 120V AC/DC TALL BLUE LED
MFG Item Number
E22LEDT120BN
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E22LEDT120BN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton LED, Used with E22 series selector switch and push-pull operators, 22.5 mm, Non-metallic Heavy-Duty |
| Type |
Lamp |
| Color |
Black |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
E22LEDT120BN
Eaton Switches