Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E22LEDT120ON Eaton Switches, 120V AC/DC TALL ORANGE LED
MFG Item Number
E22LEDT120ON
E22LEDT120ON Eaton Switches, 120V AC/DC TALL ORANGE LED
MFG Item Number
E22LEDT120ON
This item cannot be canceled or returned
Description
120V AC/DC TALL ORANGE LED
Specifications
Specifications
Manufacturer Part Number
E22LEDT120ON
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Tall Replacement LED, 22.5 mm, Non-metallic heavy-duty, Orange, Orange, Orange, Continuous, 120 Vac/Vdc, 22.5 mm, LED lamp, E22, 10250T, E34 and E22 units
Type
Lamp
Color
Orange
Net Weight
0.1 lbs
Gross Weight
0.1 lbs
E22LEDT120ON
Eaton Switches