Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22LL2 Eaton Switches, TWIST/REL LGMSHD CHBZ R
E22LL2 Eaton Switches, TWIST/REL LGMSHD CHBZ R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E22LL2 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-Metallic Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Maintained latching, twist-to-release, Red actuator, Mushroom, Plastic, No light unit, Chrome bezel |
| Color |
Red |
| Net Weight |
0.075 lbs |
| Gross Weight |
0.08 lbs |