Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E22LP2 Eaton Switches, 40 MM PUSH-PULL, RED, CHROME BEZEL
E22LP2 Eaton Switches, 40 MM PUSH-PULL, RED, CHROME BEZEL
This item cannot be canceled or returned
Description
40 MM PUSH-PULL, RED, CHROME BEZEL
Specifications
Specifications
Manufacturer Part Number
E22LP2
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton 22.5 mm Non-metallic Heavy-Duty Actuator Push-Pull Operator,Latch Push-Pull,Red,Chrome Beze,Plastic,Non-illuminated,Two-position,Maintained push and pull,E22 Series
Type
Operator
Color
Red
Net Weight
0 lbs
Gross Weight
0.05 lbs