Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E22LTA2QB Eaton Switches, 40MM RD TA; TTR; W/RD ARROW LEGEND; 1NC
MFG Item Number
E22LTA2QB
E22LTA2QB Eaton Switches, 40MM RD TA; TTR; W/RD ARROW LEGEND; 1NC
MFG Item Number
E22LTA2QB
This item cannot be canceled or returned
Description
40MM RD TA; TTR; W/RD ARROW LEGEND; 1NC
Specifications
Specifications
Manufacturer Part Number
E22LTA2QB
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-Metallic Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Maintained latching, twist-to-release, Red actuator, Trigger action, Plastic, No light unit, 1NO, Black bezel
Type
Operator
Color
Red
Net Weight
0.16 lbs
Gross Weight
0.185 lbs