Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22MGTA Eaton Switches, RECTANGULAR SAFETY YELLOW E-STOP SHROUD
E22MGTA Eaton Switches, RECTANGULAR SAFETY YELLOW E-STOP SHROUD
This item cannot be canceled or returned
Description
RECTANGULAR SAFETY YELLOW E-STOP SHROUD
Specifications
Specifications
| Manufacturer Part Number |
E22MGTA |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton shroud, 22.5 mm, Non-metallic Heavy-Duty, Shroud |
| Type |
Shroud |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.16 lbs |