E22N3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E22N3 Eaton Switches, E22 Series, ILL. PUSHBUTTON-FLUSH

MFG Item Number
E22N3

E22N3 Eaton Switches, E22 Series, ILL. PUSHBUTTON-FLUSH

MFG Item Number
E22N3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E22 Series
Item #
E22N3
ILL. PUSHBUTTON-FLUSH

E22 Series Information

  • ‑4~158F Operating Temperature
  • UL Listed and NEMA Rated
  • Various Light Types
  • Various Termination Choices
  • IP65 Protection
Cutler‑Hammer's 22.5 mm Industrial heavy‑duty pushbutton and indicator line, offers a wide array of functional, smartly styled illuminated and non‑illuminated push‑pulls, twist releases and more. The complete line also includes transformer, full voltage, resistor, LED, or neon light units. The operators are available with either a traditional chrome or matte black front‑of‑panel appearance. The space saving design and modular construction of the E22 line makes on the job assembly fast.

  • NEMA Type 1, 2, 3, 3R, 4, 4X, 12, and 13
  • "Reliability Nibs" on the contact block contacts

Specifications

Specifications
Manufacturer Part Number E22N3
Manufacturer Eaton
Product Series E22
Family Series Eaton Switches, E22 Series
Description Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 25 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green actuator, Flush, Plastic, No light unit, Chrome bezel
Illuminated Yes
Operation Momentary
Mounting 22 mm
Operator Size (mm) 25 mm
Lens/Button Shape Round Flush
Operator Color Green
Net Weight 0.065 lbs
Gross Weight 0.08 lbs