Series Information
| Manufacturer Part Number | E22NS35 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton E22 pushbutton legend plate, Standard, NEMA 3, 3R, 4, 4X, 12, 13, Aluminum with plastisol backing, Black field, UP, White lettering |
| Switch Type | Pushbutton |
| Legend | Up |
| Hole Size | 22 mm |
| Shape | Rectangular |
| Material | Aluminum |
| Background Color | Silver |
| Cover Color | Black |
| Legend Location | Top |
| Height | 1.77 " |
| Width | 1.17 " |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |