Series Information
| Manufacturer Part Number | E22NS37 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | E22 Pushbutton, Standard, NEMA 3, 3R, 4, 4X, 12, 13, Aluminum with plastisol backing, Blank legend, Black field. |
| Legend | (Blank) |
| Hole Size | 22 mm |
| Shape | Rectangular |
| Material | Aluminum |
| Background Color | Silver |
| Cover Color | Red |
| Legend Location | Top |
| Height | 1.77 " |
| Width | 1.17 " |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |