Series Information
| Manufacturer Part Number | E22NSP77 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton E22 pushbutton legend plate, 22.5 mm, Non-metallic Heavy-Duty, Standard, NEMA 1, Plastic, Black field, START-INCH, white lettering |
| Legend | (Blank) |
| Hole Size | 22 mm |
| Shape | Rectangular |
| Material | Plastic |
| Legend Location | Top |
| Height | 1.77 " |
| Width | 1.17 " |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.02 lbs |