Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E22PB6L |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton, Non-metallic Heavy-Duty Pushbutton,Blue,Plastic Actuator,Black bezel,1NO,Non-illuminated,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,22.5 mm,Flush Pushbutton,E22 Series |
| Type | Operator |
| Color | Blue |
| Net Weight | 0 lbs |
| Gross Weight | 0.05 lbs |