Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22PB7L Eaton Switches, FLUSH PUSHBUTTON GRAY, MECH. PUSH ROD, B
E22PB7L Eaton Switches, FLUSH PUSHBUTTON GRAY, MECH. PUSH ROD, B
This item cannot be canceled or returned
Description
FLUSH PUSHBUTTON GRAY, MECH. PUSH ROD, B
Specifications
Specifications
| Manufacturer Part Number |
E22PB7L |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton, Non-metallic Heavy-Duty Pushbutton,Standard Square Legend,Blue,Plastic Actuator,Black bezel,1NO,Non-illuminated,FORWARD,Flush mounting,NEMA 3, 3R, 4, 4X, 12, 13,Momentary,22.5 mm,Flush Pushbutton,E22 Series |
| Type |
Operator |
| Color |
Blue |
| Net Weight |
0 lbs |
| Gross Weight |
0.04 lbs |