Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22PU1F1490
MFG Item Number
E2 2PU1F1490
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E2 2PU1F1490 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Pushbutton EROUND series |
| Type |
Pushbutton Operator |
| For Use With |
E2 Series |
| Shape |
Mushroom |
| Color |
Black, Silver |
| Approvals |
CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E22PU1F1490
Pizzato Switches