Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E22SC3ACE19AN Pizzato Switches, Key selector, 3 positions black
MFG Item Number
E2 2SC3ACE19AN

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E22SC3ACE19AN Pizzato Switches, Key selector, 3 positions black

MFG Item Number
E2 2SC3ACE19AN
Item Number
E22SC3ACE19AN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E22SC3ACE19AN
Key selector, 3 positions black

Series Information

Specifications

Specifications
Manufacturer Part Number E2 2SC3ACE19AN
Manufacturer Pizzato
Family Series Pizzato Switches
Description Key selector, 3 positions black with marking
Type Key Operator
For Use With E2 Series
Shape Round
Color Black, Silver
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs