E22TB2

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E22TB2

Eaton Switches, E22 Series

E22TB2

Eaton Switches, E22 Series
IL PB EXTD BKBZ R
MFG Item Number
E22TB2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E22 Series
Item #
E22TB2
IL PB EXTD BKBZ R

E22 Series Information

  • ‑4~158F Operating Temperature
  • UL Listed and NEMA Rated
  • Various Light Types
  • Various Termination Choices
  • IP65 Protection
Cutler‑Hammer's 22.5 mm Industrial heavy‑duty pushbutton and indicator line, offers a wide array of functional, smartly styled illuminated and non‑illuminated push‑pulls, twist releases and more. The complete line also includes transformer, full voltage, resistor, LED, or neon light units. The operators are available with either a traditional chrome or matte black front‑of‑panel appearance. The space saving design and modular construction of the E22 line makes on the job assembly fast.

  • NEMA Type 1, 2, 3, 3R, 4, 4X, 12, and 13
  • "Reliability Nibs" on the contact block contacts

Specifications

Specifications
Manufacturer Part Number E22TB2
Manufacturer Eaton
Product Series E22
Family Series Eaton Switches, E22 Series
Description Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 25 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Red actuator, Extended, Plastic, No light unit, Black bezel
Illuminated Yes
Operation Momentary
Mounting 22 mm
Operator Size (mm) 25 mm
Lens/Button Shape Round Extended
Operator Color Red
Net Weight 0.045 lbs
Gross Weight 0.02 lbs
Alternatives
MP3-11R
MP3-11R
ABB Switches, MODULAR Series
M22S-DLH-R
M22S-DLH-R
Eaton Switches, M22 Series