Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E22TB3 Eaton Switches, IL PB EXTD BKBZ G
MFG Item Number
E22TB3

E22TB3 Eaton Switches, IL PB EXTD BKBZ G

MFG Item Number
E22TB3
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E22TB3
IL PB EXTD BKBZ G

Series Information

Specifications

Specifications
Manufacturer Part Number E22TB3
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 25 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Green actuator, Extended, Plastic, No light unit, Black bezel
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Green
Net Weight 0.05 lbs
Gross Weight 0.06 lbs
Alternatives
M22S-DLH-G
M22S-DLH-G
Eaton Switches, M22 Series