Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E22TB9 Eaton Switches, IL PB EXTD BKBZ A
MFG Item Number
E22TB9

E22TB9 Eaton Switches, IL PB EXTD BKBZ A

MFG Item Number
E22TB9
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E22TB9
IL PB EXTD BKBZ A

Series Information

Specifications

Specifications
Manufacturer Part Number E22TB9
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, 25 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Amber actuator, Extended, Plastic, No light unit, Black bezel
Illuminated Yes
Operation Momentary
Mounting 22 mm
Bezel Plastic Round
Lens/Button Shape Round Extended
Operator Color Amber
Net Weight 0.059 lbs
Gross Weight 0.059 lbs