Series Information
| Manufacturer Part Number | E22TB9X4A |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Amber actuator, Extended, Plastic, Incandescent, full voltage, 1NO, 24 Vac/dc light unit voltage, Black bezel, 24 Vac/dc lamp voltage |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Contacts | 1NO |
| Bezel | Plastic Round |
| Nominal Lamp Voltage | 24 VAC, 24 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | Amber |
| Net Weight | 0.25 lbs |
| Gross Weight | 0.13 lbs |