Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22V51
SEL SW LVR 2P 45 CRBZ C2 BK
This item cannot be canceled or returned
Description
SEL SW LVR 2P 45 CRBZ C2 BK
Specifications
Specifications
| Manufacturer Part Number |
E22V51 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-metallic, Heavy-Duty, Cam 2, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Black actuator, Lever, Chrome bezel, 45° Throw |
| Type |
Operator |
| Color |
Black |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |