Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22VA8 Eaton Switches, 70MM DIA ROUND Vis AID PL-YE Emgy STOP
E22VA8 Eaton Switches, 70MM DIA ROUND Vis AID PL-YE Emgy STOP
This item cannot be canceled or returned
Description
70MM DIA ROUND Vis AID PL-YE Emgy STOP
Specifications
Specifications
| Manufacturer Part Number |
E22VA8 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E22 pushbutton legend plate, 22.5 mm, Non-metallic Heavy-Duty, Round, Yellow field, EMERGENCY STOP |
| Type |
Legend Plate |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |