Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E22VL1 Eaton Switches, SEL SW LVR 3P 45 CRBZ SPR-RL C1 BK
MFG Item Number
E22VL1

E22VL1 Eaton Switches, SEL SW LVR 3P 45 CRBZ SPR-RL C1 BK

MFG Item Number
E22VL1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E22VL1
SEL SW LVR 3P 45 CRBZ SPR-RL C1 BK

Series Information

Specifications

Specifications
Manufacturer Part Number E22VL1
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-metallic, Heavy-Duty, Cam 1, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three position, Black actuator, Lever, Chrome bezel, 45° Throw
Illuminated No
Mounting 22 mm
Operator Type Lever
Operator Color Black
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Net Weight 0.1 lbs
Gross Weight 0.1 lbs