Series Information
| Manufacturer Part Number | E22X51 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, Cam 2, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Black actuator, Knob, Chrome bezel, 45° Throw |
| Illuminated | No |
| Mounting | 22 mm |
| Operator Type | Knob |
| Operator Color | Black |
| NEMA Rating | NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.08 lbs |