E22XB51A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E22XB51A Eaton Switches, E22 Series, SEL SW KNB 2P 45 BKBZ C2 BK 1NO
MFG Item Number
E22XB51A

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E22XB51A Eaton Switches, E22 Series, SEL SW KNB 2P 45 BKBZ C2 BK 1NO

MFG Item Number
E22XB51A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E22 Series
Item #
E22XB51A
SEL SW KNB 2P 45 BKBZ C2 BK 1NO

E22 Series Information

  • ‑4~158F Operating Temperature
  • UL Listed and NEMA Rated
  • Various Light Types
  • Various Termination Choices
  • IP65 Protection
Cutler‑Hammer's 22.5 mm Industrial heavy‑duty pushbutton and indicator line, offers a wide array of functional, smartly styled illuminated and non‑illuminated push‑pulls, twist releases and more. The complete line also includes transformer, full voltage, resistor, LED, or neon light units. The operators are available with either a traditional chrome or matte black front‑of‑panel appearance. The space saving design and modular construction of the E22 line makes on the job assembly fast.

  • NEMA Type 1, 2, 3, 3R, 4, 4X, 12, and 13
  • "Reliability Nibs" on the contact block contacts

Specifications

Specifications
Manufacturer Part Number E22XB51A
Manufacturer Eaton
Product Series E22
Family Series Eaton Switches, E22 Series
Description Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty, Cam 2, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Two-position, Black actuator, Knob, 1NO, Black bezel, 45° Throw
Illuminated No
Number of Positions 2
Mounting 22 mm
Operator Type Knob
Contacts 1NO
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
M22S-WKV-K10
M22S-WKV-K10
Eaton Switches, M22 Series
M22-WKV
M22-WKV
Eaton Switches, M22 Series
HW1S-2TF01
HW1S-2TF01
IDEC Switches, HW Series