E22XBL1D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E22XBL1D Eaton Switches, E22 Series, SEL SW KNB 3P 45 BKBZ SPR-RL C1 BK 2NO
MFG Item Number
E22XBL1D

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E22XBL1D Eaton Switches, E22 Series, SEL SW KNB 3P 45 BKBZ SPR-RL C1 BK 2NO

MFG Item Number
E22XBL1D
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E22 Series
Item #
E22XBL1D
SEL SW KNB 3P 45 BKBZ SPR-RL C1 BK 2NO

E22 Series Information

  • ‑4~158F Operating Temperature
  • UL Listed and NEMA Rated
  • Various Light Types
  • Various Termination Choices
  • IP65 Protection
Cutler‑Hammer's 22.5 mm Industrial heavy‑duty pushbutton and indicator line, offers a wide array of functional, smartly styled illuminated and non‑illuminated push‑pulls, twist releases and more. The complete line also includes transformer, full voltage, resistor, LED, or neon light units. The operators are available with either a traditional chrome or matte black front‑of‑panel appearance. The space saving design and modular construction of the E22 line makes on the job assembly fast.

  • NEMA Type 1, 2, 3, 3R, 4, 4X, 12, and 13
  • "Reliability Nibs" on the contact block contacts

Specifications

Specifications
Manufacturer Part Number E22XBL1D
Manufacturer Eaton
Product Series E22
Family Series Eaton Switches, E22 Series
Description Eaton E22 pushbutton, E22 Pushbutton, 22.5 mm, Non-metallic Heavy-Duty selector switch, Cam 1, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Black actuator, Knob, 2NO, Black bezel, 45° Throw
Illuminated No
Number of Positions 3
Mounting 22 mm
Operator Type Knob
Contacts 2NO
Net Weight 0.125 lbs
Gross Weight 0.125 lbs