Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E22XL1 Eaton Switches, SEL SW KNB 3P 45 CRBZ SPR-LR C1 BK
E22XL1 Eaton Switches, SEL SW KNB 3P 45 CRBZ SPR-LR C1 BK
This item cannot be canceled or returned
Description
SEL SW KNB 3P 45 CRBZ SPR-LR C1 BK
Specifications
Specifications
| Manufacturer Part Number |
E22XL1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
E22, Pushbuttons, 22.5 mm, Selector switch, 45° Throw Lever and Knob, Non-Illuminated, Three-position, Chrome Bezel, NEMA 3, 3R, 4, 4X, 12, 13 |
| Illuminated |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |