E2300100404

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E2300100404 Dynapar Encoders, E23 Series, Encoder, 1/4in.,5-26V,15ft.CBL SIDE EXIT

MFG Item Number
E2300100404

E2300100404 Dynapar Encoders, E23 Series, Encoder, 1/4in.,5-26V,15ft.CBL SIDE EXIT

MFG Item Number
E2300100404
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, E23 Series
Item #
E2300100404
Encoder, 1/4in.,5-26V,15ft.CBL SIDE EXIT

E23 Series Information

  • Up to 2540PPR with Optional Index
  • Optional Screw Terminal Connections
  • Standard Size 23 (2.3‑inch diameter)

Specifications

Specifications
Manufacturer Part Number E2300100404
Manufacturer Dynapar
Product Series E23
Family Series Dynapar Encoders, E23 Series
Description Encoder, 1/4in.,5-26V,15ft.CBL SIDE EXIT
Resolution (PPR) 10
Incremental Channels Dual
Indexed (Marker) Yes
Shaft/Bore Size 1/4 "
Shaft Type Single Ended
Bolt Circle 1 "
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5-26 VDC
Electrical Output Type Open Collector
Termination 15 ft Cable
Mating Connector Not Included
Explosion Proof No
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Shafted
Protection Rating IP54
Approvals CE
Net Weight 0.8125 lbs
Gross Weight 0.8125 lbs