E2302001823

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E2302001823 Dynapar Encoders, E23 Series, Encoder, 1/4in. SGLEND 5-26V/5V 10ft.CBL

MFG Item Number
E2302001823

E2302001823 Dynapar Encoders, E23 Series, Encoder, 1/4in. SGLEND 5-26V/5V 10ft.CBL

MFG Item Number
E2302001823
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, E23 Series
Item #
E2302001823
Encoder, 1/4in. SGLEND 5-26V/5V 10ft.CBL

E23 Series Information

  • Up to 2540PPR with Optional Index
  • Optional Screw Terminal Connections
  • Standard Size 23 (2.3‑inch diameter)

Specifications

Specifications
Manufacturer Part Number E2302001823
Manufacturer Dynapar
Product Series E23
Family Series Dynapar Encoders, E23 Series
Description Encoder, 1/4in. SGLEND 5-26V/5V 10ft.CBL
Resolution (PPR) 200
Incremental Channels Dual
Indexed (Marker) No
Shaft/Bore Size 1/4 "
Shaft Type Single Ended
Bolt Circle 1 "
Input Voltage 5-26 VDC
Output Type Single Ended
Output Voltage 5 VDC
Electrical Output Type Totem Pole
Termination 10 ft Cable
Mating Connector Not Included
Explosion Proof No
Commutating No
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 12
Mounting Shafted
Protection Rating IP54
Approvals CE
Net Weight 0.8125 lbs
Gross Weight 0.8125 lbs