E23 Series Information
| Manufacturer Part Number | E2310001904 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | E23 |
| Family Series | Dynapar Encoders, E23 Series |
| Description | Encoder, 1/4in.SHT,FORM C,5-26V,15ft.CB SE |
| Resolution (PPR) | 1,000 |
| Incremental Channels | Dual with Complimentary |
| Indexed (Marker) | No |
| Shaft/Bore Size | 1/4 " |
| Shaft Type | Single Ended |
| Bolt Circle | 1 " |
| Input Voltage | 5-26 VDC |
| Output Type | Differential |
| Output Voltage | 5-26 VDC |
| Electrical Output Type | Open Collector |
| Termination | 15 ft Cable |
| Mating Connector | Not Included |
| Status Indicator | Yes |
| Explosion Proof | No |
| Signal Direction | Bidirectional |
| Commutating | No |
| Sensing | Optical |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| NEMA Rating | NEMA 12 |
| Mounting | Shafted |
| Protection Rating | IP54 |
| Net Weight | 0.8125 lbs |
| Gross Weight | 0.8125 lbs |