E23C6-401
Veris Industries Panel Meters & Gauges

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E23C6-401 Veris Industries Panel Meters & Gauges, UNIDIRECTIONAL,BIDIRECTIONAL MODBUS

MFG Item Number
E23C6-401

E23C6-401 Veris Industries Panel Meters & Gauges, UNIDIRECTIONAL,BIDIRECTIONAL MODBUS

MFG Item Number
E23C6-401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
E23C6-401
UNIDIRECTIONAL,BIDIRECTIONAL MODBUS

Series Information

Specifications

Specifications
Manufacturer Part Number E23C6-401
Manufacturer Veris Industries
Family Series Veris Industries Panel Meters & Gauges
Description UNIDIRECTIONAL,BIDIRECTIONAL MODBUS BACNET
Type DC Amps, DC Volts, Kilowatts, Power Factor
Max Input Signal 300 V
Power Supply 90-480 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 480 VAC
Relays 0
Alarm Indicators No
Analog Output 90-300 VAC
Communication Modbus
Accuracy 0.2 %, 0.5 %
Operating Temperature -22-158 °F
Protection Rating IP20
Approvals CE, cULus, UL
Net Weight 4.495 lbs
Gross Weight 5.165 lbs