Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | E2 3MA24BA91 |
|---|---|
| Manufacturer | Pizzato |
| Family Series | Pizzato Switches |
| Description | Joystick EROUND line |
| Type | Joystick Operator |
| For Use With | E2 Series |
| Color | Black, Silver |
| Approvals | CE, cULus, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |