E24MA12EA91

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E24MA12EA91 Pizzato Switches, E2MA Series, Joystick EROUND line

MFG Item Number
E2 4MA12EA91

E24MA12EA91 Pizzato Switches, E2MA Series, Joystick EROUND line

MFG Item Number
E2 4MA12EA91
Item Number
E24MA12EA91
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E2MA Series
Item #
E24MA12EA91
Joystick EROUND line

E2MA Series Information

  • Protection degrees IP67 and IP69K
  • Two‑step actuation
  • Two possible heights: standard (55 mm) and reduced (45 mm)
  • Versions with spring‑return or maintained actuation
  • Versions with central lock
  • CE, cUlus, and EAC quality marks

The E2 joystick is ideal for all situations where a low height is required, with the standard height version at 55 mm high and the reduced version at 45 mm. Even so, the reduced high joystick has all of the same options as the standard version, such as the possibility of being provided with central lock. Central lock versions can be ordered to prevent accidental operation. In these version, the lever remains fixed in the central position and can be steered in the various directions only after being unlocked by simply pulling the release disk. The pulling release movement avoids unwanted unlocking actions.

Two‑step actuation in every direction is possible by connecting series to the normal NO contact blocks and NO contact blocks provided with early make contacts. For example, this option can be used to control two‑speed actuations in the same direction. Versions with two or four directions are available, and the single directions can have a maintained actuation, in which the lever remains in the tilted position, or spring‑return actuation, in which the lever automatically returns to the central position.

The elastic hood of the Pizzato joystick is made in a single seamless piece that completely encloses the lever, in this way without leaving the minimum aperture or junction. This particular solution (patent pending) is present in all versions of the joystick, including the versions with reduced height and central lock and is the most effective method for ensuring protection from all possible infiltrations of dirt and water. These devices can therefore be used in all environments where the maximum protection of the housing is required and pass both the IP67 immersion test according to EN 60529 and the IP69K according to ISO 20653.

Specifications

Specifications
Manufacturer Part Number E2 4MA12EA91
Manufacturer Pizzato
Product Series E2MA
Family Series Pizzato Switches, E2MA Series
Description Joystick EROUND line
Mounting 30 mm
Number of Positions 3
Operator Type Interlocking Lever
Protection Rating IP67, IP69K
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 4X
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs