Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E24PERF4534
Turn to release emergency
MFG Item Number
E2 4PERF4534
This item cannot be canceled or returned
Description
Turn to release emergency
Specifications
Specifications
| Manufacturer Part Number |
E2 4PERF4534 |
| Manufacturer |
Pizzato |
| Family Series |
Pizzato Switches |
| Description |
Turn to release emergency pushbutton with mechanical indicator |
| Type |
Emergency Stop Operator |
| For Use With |
E2 Series |
| Shape |
Mushroom |
| Color |
Red, Yellow |
| Legend |
Arrow |
| Approvals |
CE, cULus, EAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E24PERF4534
Pizzato Switches