Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E24SC2CVA19BA Pizzato Switches, Key selector, 2 positions black
MFG Item Number
E2 4SC2CVA19BA

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

E24SC2CVA19BA Pizzato Switches, Key selector, 2 positions black

MFG Item Number
E2 4SC2CVA19BA
Item Number
E24SC2CVA19BA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E24SC2CVA19BA
Key selector, 2 positions black

Series Information

Specifications

Specifications
Manufacturer Part Number E2 4SC2CVA19BA
Manufacturer Pizzato
Family Series Pizzato Switches
Description Key selector, 2 positions black without marking
Type Key Operator
For Use With E2 Series
Shape Round
Color Black, Silver
Approvals CE, cULus, EAC
Net Weight 0 lbs
Gross Weight 0 lbs