Series Information
| Manufacturer Part Number | 5KCR46JN0083Y |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor 1725/1425 RPM , AC Motor |
| Type | General Purpose, NEMA Motors |
| Horsepower | 1/3 hp |
| Kilowatts | 0.25 kW |
| Speed | 1,725 RPM |
| RPM | 1,725 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 100-120 VAC, 200-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Rigid |
| Current Rating | 4 A |
| Service Factor | 1.35 |
| Approvals | CSA, UR |
| Net Weight | 24 lbs |
| Gross Weight | 24 lbs |