Series Information
| Manufacturer Part Number | E25012XP3YAX355MLF3W |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Motors |
| Description | 250 1000 3 50 380-415/ Atex F3 |
| Type | ATEX Motor |
| Horsepower | 340 hp |
| Kilowatts | 253.54 kW |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 50 Hz |
| AC Voltage | 380-415 VAC, 440-460 VAC, 660-690 VAC |
| Nominal Voltage | 380 VAC, 415 VAC, 480 VAC, 600 VAC |
| IEC Frame | 355M/L |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 461 A |
| Service Factor | 1 |
| Inverter Duty | Yes |
| Motor Type | Foot Mount |
| Composition | Cast Iron |
| Bearing Type | Re-Greasable |
| Shaft Diameter | 3.94 " |
| Overload Protection | None |
| Length | 61.34 " |
| Approvals | cCSAus |
| Net Weight | 5672.121 lbs |
| Gross Weight | 5672.121 lbs |