Series Information
| Manufacturer Part Number | E250TF |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | International Series Control Transformer, 250VA, Volts Primary: 208/240/415, 277/480/600, 200/230/400/460/575, 220/277/380, Volts Secondary: 120, 115, 110, Frequency: 50/60 HZ |
| Phase | 1 |
| Type | Control |
| VA Rating | 150 VA |
| Primary Voltage | 208 V, 240 V, 415 V, 480 V, 600 V |
| Secondary Voltage | 120 V |
| Mounting | Plate |
| Approvals | CSA, cULus, UL |
| Net Weight | 10.4 lbs |
| Gross Weight | 14.5 lbs |