Series Information
| Manufacturer Part Number | E250TH |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | International Series Control Transformer, 250VA, Volts Primary: 240/415, 277/480, 230/400/460, 220/380/440, Volts Secondary: 120/240, 115/230, 110/220, Frequency: 50/60 HZ |
| Type | Control |
| VA Rating | 250 VA |
| Primary Voltage | 220 V, 230 V, 240 V, 380 V, 400 V, 440 V, 460 V, 480 V |
| Secondary Voltage | 110 V, 115 V, 120 V, 220 V, 230 V, 240 V |
| Enclosed | Yes |
| Net Weight | 15 lbs |
| Gross Weight | 15 lbs |