Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E250TH SolaHD Transformers, 0.250KVA 240/415/418-120/240
E250TH SolaHD Transformers, 0.250KVA 240/415/418-120/240
This item cannot be canceled or returned
Description
0.250KVA 240/415/418-120/240
Specifications
Specifications
| Manufacturer Part Number |
E250TH |
| Manufacturer |
SolaHD |
| Family Series |
SolaHD Transformers |
| Description |
International Series Control Transformer, 250VA, Volts Primary: 240/415, 277/480, 230/400/460, 220/380/440, Volts Secondary: 120/240, 115/230, 110/220, Frequency: 50/60 HZ |
| Phase |
1 |
| Type |
Control |
| VA Rating |
150 VA |
| Primary Voltage |
240 V, 415 V, 480 V |
| Secondary Voltage |
120 V, 240 V |
| Mounting |
Plate |
| Approvals |
CSA, cULus, UL |
| Net Weight |
13.46 lbs |
| Gross Weight |
14.05 lbs |
E250TH
SolaHD Transformers